Motion
JTH6E10BE
5/32-Inch Ball-End Hex Key, Journeyman™ T-Handle, 6-Inch
MI ITEM #05693884
MFR #JTH6E10BE
Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32-Inch Ball-End Hex Key, Journeyman™ T-Handle, 6-Inch
MI ITEM #05693884
MFR #JTH6E10BE

Mfr description
JTH6E10BE 5/32 HEX BALL-END JOURNEYMAN
  • T-handle design delivers maximum power
  • Soft touch grips for maximum control and comfort
  • Sizes laser etched on blade
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.83/each

Specifications

Dimensions

  • Hex Size  
    5/32 in
  • Weight
    0.12 lbs

Details

  • Key Shape
    T-Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)