Motion
JTH6E11BE
3/16-Inch Ball-End Hex Key, Journeyman™ T-Handle, 6-Inch
Mi Item #05693885
MFR #JTH6E11BE
Price$9.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16-Inch Ball-End Hex Key, Journeyman™ T-Handle, 6-Inch
Mi Item #05693885
MFR #JTH6E11BE

Mfr description
JTH6E11BE 3/16 HEX BALL-END JOURNEYMAN
  • T-handle design delivers maximum power
  • Soft touch grips for maximum control and comfort
  • Sizes laser etched on blade
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.21/each

Specifications

Dimensions

  • Hex Size  
    3/16 in
  • Weight
    0.14 lbs

Details

  • Key Shape
    T-Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)