Overview
Mfr description
JTH6E13BE 1/4 HEX BALL-END JOURNEYMAN
- T-handle design delivers maximum power
- Soft touch grips for maximum control and comfort
- Sizes laser etched on blade
- Blade-through-handle design for high torque applications
- Tip-Ident sizes marked
- Convenient hang hole
- Chamfered end for ease of use
- Treated steel for rust and corrosion resistance
Specifications
- Hex Size
- Key ShapeT-Handle
- Weight0.27 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data