Overview
Mfr description
JTH6M2BE 2 MM HEX BALL-END JOURNEYMAN
- T-handle design delivers maximum power
- Soft touch grips for maximum control and comfort
- Sizes marked on individual T-handles
- Treated steel for rust and corrosion resistance
- Tip size: 2 mm
Specifications
- Hex Size
- Key ShapeT-Handle
- Weight0.04 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data