1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
JTH6M4
4 mm Hex Key, Journeyman™ T-Handle, 6-Inch
Mi Item #
05693901
MFR #
JTH6M4
Price
$5.08
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Keys
KLEIN TOOLS INC JTH6M4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
JTH6M4
4 mm Hex Key, Journeyman™ T-Handle, 6-Inch
Mi Item #
05693901
MFR #
JTH6M4
Mfr description
JTH6M4 4 MM HEX JOURNEYMAN T-HANDLE 6"
T-Handle design delivers more torque to the fasteners
Soft touch grips for maximum control and comfort
Sizes laser etched on blade
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.08
/each
Add to Cart
Specifications
Dimensions
Hex
Size
4 mm
Weight
0.006 lbs
Details
Key Shape
T-Handle
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items