1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
JTH6T20
T20 TORX® Hex Key, Journeyman™ T-Handle, 6-Inch
Mi Item #
05693911
MFR #
JTH6T20
Price
$9.17
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC JTH6T20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
JTH6T20
T20 TORX® Hex Key, Journeyman™ T-Handle, 6-Inch
Mi Item #
05693911
MFR #
JTH6T20
Mfr description
JTH6T20 T20 TORX JOURNEYMAN T-HANDLE 6
Sizes laser etched on blade
Blade-through-handle design for high torque applications
Tip-Ident sizes marked
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.17
/each
Add to Cart
Specifications
Dimensions
Blade Length
6 in
Height
0.62 in
Length
7.02 in
Weight
0.07 lbs
Width
2.96 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items