Overview
Mfr description
JTH9E06 3/32 HEX JOURNEYMAN T-HANDLE 9"
- Blade-through-handle design for high torque applications
- Tip-Ident sizes marked
- Convenient hang hole
- Chamfered end for ease of use
- Treated steel for rust and corrosion resistance
- Soft touch grips for maximum control and comfort
- T-handle delivers maximum power
Specifications
- Hex Size
- Key ShapeT-Handle
- Weight0.003 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data