Motion
JTH9E13
1/4-Inch Hex Key, Journeyman™ T-Handle, 9-Inch
MI ITEM #05693922
MFR #JTH9E13
Your Price$11.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-Inch Hex Key, Journeyman™ T-Handle, 9-Inch
MI ITEM #05693922
MFR #JTH9E13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.03/each(List $13.38)

Overview

Mfr description
JTH9E13 1/4 HEX JOURNEYMAN T-HANDLE 9"
  • Blade-through-handle design for high torque applications
  • Tip-Ident sizes marked
  • Sizes laser etched on blade
  • Chamfered end for ease of use
  • Treated steel for rust and corrosion resistance
  • Convenient hang hole
  • Blade length 9 in., tip size: 1/4 in.

Specifications

  • Hex Size
  • Key Shape
    T-Handle
  • Weight
    0.017 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought