Motion
KG5295-8L
Positioning Strap, 8-Foot with 6-1/2-Inch Snap Hook
MI ITEM #05693943
MFR #KG5295-8L
List Price$431.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Positioning Strap, 8-Foot with 6-1/2-Inch Snap Hook
MI ITEM #05693943
MFR #KG5295-8L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$431.52/each for your price

Overview

Mfr description
KG5295-8L POSITIONING STRAP, 8' GUARD
  • Made of 6-ply, 1-3/4-Inch (44 mm) wide Klein-Kord®, an exceptionally strong, flexible fabric
  • Elongated 6-1/2-Inch (165 mm) snap hook is easy to use with even the thickest gloves
  • Internal lock mechanism
  • Snap hook has 5000-Pound (2268 kg) proof-loaded rating
  • Red wear indicator in center of strap alerts user when strap needs to be replaced
  • Depending on the application, choose a positioning strap that allows you to work at arm's length from the pole or other positioning anchorage
  • Maximum length up to 8-Feet

Specifications

  • Length
    96 in
  • Height
    4.41 in
  • Weight
    3.564 lbs
  • Width
    8.73 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought