1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
KP075-24
Pulling Grip, 0.75 to 1-Inch Diameter Short Length
Mi Item #
05693949
MFR #
KP075-24
Price
$372.62
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC KP075-24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
KP075-24
Pulling Grip, 0.75 to 1-Inch Diameter Short Length
Mi Item #
05693949
MFR #
KP075-24
Mfr description
KP075-24 GRIP, MESH, DOUBLE-WEAVE, FLEX-
KP Heavy Duty - Short Length
0.75 to 0.99-Inch cable diameter (3/4 to 63/64-Inch or 19.05 to 25.00 mm)
1360-Pound maximum safe load
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$372
.62
/each
Add to Cart
Specifications
Dimensions
Height
1.76 in
Length
24 in
Weight
0.5 lbs
Width
2.25 in
Details
Body Material
Galvanized Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items