Overview
Mfr description
KP075-36 GRIP, MESH, DOUBLE-WEAVE, FLEX-
- KP Heavy Duty - Medium Length
- 0.75 to 0.99-Inch cable diameter (3/4 to 63/64-Inch or 19.05 to 25.00 mm)
- 1360-Pound maximum safe load
- Made in USA to provide line workers with maximum strength and durability
Specifications
- Body MaterialGalvanized Steel
- Height1 in
- Length36 in
- Weight0.74 lbs
- Width7 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data