Overview
Mfr description
KP150-36 GRIP, MESH, DOUBLE-WEAVE, FLEX-
- KP Heavy Duty - Medium Length
- 1.50 to 1.99-Inch cable diameter (1-1/2 to 1-63/64-Inch or 38.10 to 50.40 mm)
- 3280-Pound maximum safe load
- Made in USA to provide line workers with maximum strength and durability
Specifications
- Body MaterialGalvanized Steel
- Height2.5 in
- Length36 in
- Weight1.6 lbs
- Width4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data