Overview
Mfr description
KPJ100 GRIP, MESH, SINGLE-WEAVE, FLEX-
- 1.00-Inch to 1.24-Inch cable diameter (1 1-15/64-Inch or 25.40 31.35 mm)
- Made of high quality US steel
- Rigorously tested for durability and reliability
- Klein Tools has been manufacturing quality grips for over 135 years
- Made in USA
Specifications
- For Use With1 to 1-15/64 in Diameter Cables
- MaterialGalvanized Steel
- Number Of Pieces1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data