Overview
Mfr description
KPJ50 GRIP, MESH, SINGLE-WEAVE, FLEX-EYE
- .50-Inch to .61-Inch cable diameter (1/2 39/64-Inch or 12.70 15.48 mm)
- 260-Pound maximum safe load
- Drop-forged, high-quality steel
- Made in USA to provide line workers with maximum strength and durability
Specifications
- For Use With1/2 to 39/64 in Diameter Cables
- MaterialGalvanized Steel
- Number Of Pieces1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data