Overview
Mfr description
KPL125-1 GRIP, MESH, SINGLE-WEAVE, FLEX-
- KPL Light Duty Grip Short Length
- 1.25-Inch to 1.49-Inch cable diameter (1-1/4 to 1-31/64-Inch or 31.75 to 37.70 mm)
- 1060-Pound maximum safe load
- Made in USA to provide line workers with maximum strength and durability
Specifications
- For Use With1-1/4 to 1-31/64 in Diameter Cables
- MaterialGalvanized Steel
- Number Of Pieces1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data