Overview
Mfr description
KPL150-1 GRIP, MESH, SINGLE-WEAVE, FLEX-
- KPL Light Duty Grip Short Length
- 1.50 to 1.74-Inch (38.10 50.40 mm) cable diameter
- 1360-Pound maximum safe load
- Made in USA to provide line workers with maximum strength and durability
Specifications
- For Use With1-1/2 to 1.74 in Diameter Cables
- MaterialGalvanized Steel
- Number Of Pieces1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data