Overview
Mfr description
KPS050-2 GRIP, MESH, DOUBLE-WEAVE,
- KPS Heavy Duty - Medium Length
- 0.50 to 0.61-Inch cable diameter (1/2 to 39/64-Inch or 12.70 to 15.48 mm)
- 1120-Pound maximum safe load
- Made in USA to provide line workers with maximum strength and durability
Specifications
- Body MaterialGalvanized Steel
- Height1.76 in
- Length16 in
- Weight0.45 lbs
- Width1.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data