Overview
Mfr description
KPS062-2 GRIP, MESH, DOUBLE-WEAVE,
- KPS Heavy Duty - Medium Length
- 0.62 to 0.74-Inch cable diameter (5/8 to 47/64-Inch or 15.88 to 18.65 mm)
- 1360-Pound maximum safe load
- Made in USA to provide line workers with maximum strength and durability
Specifications
- Body MaterialGalvanized Steel
- Height1.76 in
- Length16 in
- Weight0.5 lbs
- Width1.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data