Overview
Mfr description
KPS100-2 GRIP, MESH, DOUBLE-WEAVE,
- KPS Heavy Duty - Medium Length
- 1.00 to 1.24-Inch cable diameter (1 to 1-15/64-Inch or 25.40 to 31.35 mm)
- 2560-pound max safe load
- Made in USA to provide line workers with maximum strength and durability
Specifications
- Body MaterialGalvanized Steel
- Height1.5 in
- Length20 in
- Weight1.9 lbs
- Width3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data