Overview
Mfr description
KPS100-3 GRIP, MESH, DOUBLE-WEAVE,
- KPS Heavy Duty - Medium Length
- 1.00 to 1.49-Inch cable diameter (1 to 1-31/64-Inch or 25.40 to 37.70 mm)
- 3280-Pound maximum safe load
- Made in USA to provide line workers with maximum strength and durability
Specifications
- For Use With1 to 1-31/64 in Diameter Cables
- MaterialGalvanized Steel
- Number Of Pieces1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data