Overview
Mfr description
KPS150-2 GRIP, MESH, DOUBLE-WEAVE,
- KPS Heavy Duty - Medium Length
- 1.50 to 1.99-Inch cable diameter (1-1/2 to 1-63/64-Inch or 38.10 to 50.40 mm)
- 3280-Pound maximum safe load
- Made in USA to provide line workers with maximum strength and durability
Specifications
- For Use With1-1/2 to 1-63/64 in Diameter Cables
- MaterialGalvanized Steel
- Number Of Pieces1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data