Overview
Mfr description
KPS200-3 GRIP, MESH, DOUBLE-WEAVE,
- KPS Heavy Duty - Medium Length
- 2.00 to 2.49-Inch cable diameter (2 to 2-31/64-Inch or 50.80 to 63.10 mm)
- 5440-Pound maximum safe load
- Made in USA to provide line workers with maximum strength and durability
Specifications
- For Use With2 to 2-31/64 in Diameter Cables
- MaterialGalvanized Steel
- Number Of Pieces1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data