Overview
Mfr description
KPS300-2 GRIP, MESH, DOUBLE-WEAVE,
- KPS Heavy Duty - Medium Length
- 3.00 to 3.49-Inch cable diameter (3 to 3-31/64-Inch or 76.20 to 88.50 mm)
- 8200-Pound maximum safe load
- Made in USA to provide line workers with maximum strength and durability
Specifications
- Body MaterialGalvanized Steel
- Height4 in
- Length30 in
- Weight6.1 lbs
- Width6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data