1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
KT155HD
Ratchet - 12 in Overall Length
Mi Item #
05693976
MFR #
KT155HD
Price
$197.82
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Ratchets
KLEIN TOOLS INC KT155HD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
KT155HD
Ratchet - 12 in Overall Length
Mi Item #
05693976
MFR #
KT155HD
Mfr description
KT155HD 5-IN-1 LINEMAN WRENCH
Ratcheting Wrench features six sizes in one tool (6-in-1)
3/4-Inch, 13/16-Inch, 1-Inch and 1-1/8-Inch combination square socket sizes
9/16-Inch and 3/4-Inch hex sizes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$197
.82
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Length
12 in
Overall Length
12 in
Width
1 in
Details
Accessories
TT1~
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items