Motion
KT223X4-INS

KLEIN TOOLS INC
KT223X4-INS

Wrenches - 1/2 in, 9/16 in, 5/8 in, 3/4 in Wrench Size, 2
MI ITEM #05693978
MFR #KT223X4-INS
Your Price$85.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
KT223X4-INS

Wrenches - 1/2 in, 9/16 in, 5/8 in, 3/4 in Wrench Size, 2
MI ITEM #05693978
MFR #KT223X4-INS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.15/each(List $97.92)

Overview

Mfr description
KT223X4-INS 4-IN-1 RATCHETING BOX WRENCH
  • Box Wrench meets the ASTM 1505-10 standard 1000V rating
  • See-through insulating handle confirms metal ends are not connected
  • 1/2-Inch, 9/16-Inch, 5/8-Inch and 3/4-Inch sizes in one tool
  • 12 point sockets
  • Reverse ratcheting action by reversing switches on each end of the wrench
  • Textured grooves in handle prevent slipping
  • Chrome plated finish resists corrosion

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    2
  • Wrench Size
    1/2 in, 9/16 in, 5/8 in, 3/4 in
  • Overall Length
    9 in
  • Ratchet
    Yes
  • Body Material
    Steel
  • Manufacturer Product Page
  • Weight
    0.7 lbs
  • Height
    1 in
  • Length
    9 in
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought