Motion
KT4500
Parallel Jaw Grip 4500 Series for ACSR
MI ITEM #05693979
MFR #KT4500
List Price$342.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Jaw Grip 4500 Series for ACSR
MI ITEM #05693979
MFR #KT4500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$342.37/each for your price

Overview

Mfr description
KT4500 PARALLEL JAW GRIP, FORGED, .18" -
  • Versatile grip hold a wider range of ACSR cable sizes reducing the number of grips needed
  • Round serrated jaw holds 0.18 to 0.60-Inch (4.57 to 15.20 mm) diameter cable range
  • Spring closes grip on cable to hold the initial position
  • Spring‐loaded for easy one‐handed operation
  • Made in USA
  • Large opening in the handle accommodate a wide variety of hooks on hoists, winches and tackle blocks
  • Max Safe Load of 5000-Pound (2268 kg)

Specifications

  • Body Material
    Steel
  • Height
    1 in
  • Length
    8 in
  • Weight
    3.75 lbs
  • Width
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text