Motion
KT4501
Parallel Jaw Grip 4501 Series with Hot Latch
MI ITEM #05693980
MFR #KT4501
List Price$343.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Jaw Grip 4501 Series with Hot Latch
MI ITEM #05693980
MFR #KT4501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.35/each for your price

Overview

Mfr description
KT4501 PARALLEL JAW GRIP, FORGED, HOT-
  • Versatile grip hold a wider range of ACSR cable sizes reducing the number of grips needed
  • Round jaw holds 0.18 to 0.60-Inch (4.57 to 15.20 mm) diameter cable range
  • Large opening in the handle accommodate a wide variety of hooks on hoists, winches and tackle blocks
  • Hot latch closes automatically to guard against grip accidentally disengaging from wire
  • Made in USA
  • Locking handle keeps jaw open while grip is placed on cable with a hot stick
  • Max Safe Load of 5000-Pound (2268 kg)

Specifications

  • Body Material
    Steel
  • Height
    1 in
  • Length
    9 in
  • Weight
    3.75 lbs
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought