Motion
KT4601
Parallel Jaw Grip 4601 Series with Hot Latch/Spring
MI ITEM #05693983
MFR #KT4601
List Price$518.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Jaw Grip 4601 Series with Hot Latch/Spring
MI ITEM #05693983
MFR #KT4601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$518.03/each for your price

Overview

Mfr description
KT4601 PARALLEL JAW GRIP, FORGED, HOT-
  • Versatile grip hold a wider range of ACSR cable sizes reducing the number of grips needed
  • Round jaw holds 0.30 to 0.80-Inch (7.62 to 20.30 mm) diameter cable range
  • Large opening in the handle accommodate a wide variety of hooks on hoists, winches and tackle blocks
  • Locking handle keeps jaw open while grip is placed on cable with a hot stick
  • Made in USA
  • Hot latch closes automatically to guard wire
  • Max Safe Load of 10,000-Pound (4536 kg)

Specifications

  • Body Material
    Steel
  • Height
    1 in
  • Length
    10 in
  • Weight
    7 lbs
  • Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought