1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
KT4800
Parallel Jaw Grip 4800 Series
Mi Item #
05693985
MFR #
KT4800
Price
$726.26
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC KT4800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
KT4800
Parallel Jaw Grip 4800 Series
Mi Item #
05693985
MFR #
KT4800
Mfr description
KT4800 PARALLEL JAW GRIP, FORGED, .70" -
Round jaw shape provides maximum contact with cable, helping to eliminate conductor damage
Large eyelet opening in the handle to accommodate a wide variety of hooks on hoists, winches and tackle blocks
Lightweight, compact design perfect for pulling a wide range of cable types and sizes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$726
.26
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Length
10 in
Weight
9 lbs
Width
6 in
Details
Body Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items