Motion
KT4801
Parallel Jaw Grip 4801 Series with Hot Latch/Spring
MI ITEM #05693986
MFR #KT4801
List Price$832.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Jaw Grip 4801 Series with Hot Latch/Spring
MI ITEM #05693986
MFR #KT4801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$832.59/each for your price

Overview

Mfr description
KT4801 PARALLEL JAW GRIP, FORGED, HOT-
  • Securely pulls 0.700 - 1.25-Inch (17.78 - 31/75 mm) diameter ACSR cables
  • Hot latch closes automatically to guard against grip accidently disengaging from wire
  • Round jaw provides maximum contact with the cable minimizing deformation
  • Large eyelet opening in the handle to accommodate a wide variety of hooks on hoists, winches and tackle blocks
  • Made in USA
  • Locking handle keeps jaw open while grip is placed on cable with a hot stick
  • Max Safe Load of 12,000-Pound (5443 kg)
  • Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product

Specifications

  • Body Material
    Steel
  • Height
    1 in
  • Length
    10 in
  • Weight
    9 lbs
  • Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought