Motion
KT4802
Parallel Jaw Grip 4802 Series with Hot Latch
MI ITEM #05693987
MFR #KT4802
List Price$832.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Jaw Grip 4802 Series with Hot Latch
MI ITEM #05693987
MFR #KT4802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$832.59/each for your price

Overview

Mfr description
KT4802 PARALLEL JAW GRIP, FORGED, HOT-
  • Securely pulls 0.700 - 1.25-Inch (17.78 - 31/75 mm) diameter ACSR cables
  • Round jaw provides maximum contact with the cable minimizing deformation
  • Hot latch closes automatically to guard against grip accidently disengaging from wire
  • Large eyelet opening in the handle to accommodate a wide variety of hooks on hoists, winches and tackle blocks
  • Made in USA
  • Maximum Safe Load of 12,000-pounds (5443 kg)
  • Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product

Specifications

  • Body Material
    Steel
  • Height
    2.25 in
  • Length
    13.5 in
  • Weight
    9 lbs
  • Width
    7.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought