Motion
NRHD
Impact Socket - 3/4 in, 1 in, 1-1/8 in Socket Size, 1/2 in Drive, 4 PT, Color Coded Finish
Mi Item #05694014
MFR #NRHD
Price$297.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/4 in, 1 in, 1-1/8 in Socket Size, 1/2 in Drive, 4 PT, Color Coded Finish
Mi Item #05694014
MFR #NRHD

Mfr description
NRHD DISTRIBUTION IMPACT SOCKET
  • 5-in-1 Impact Socket features three square socket sizes: 3/4-Inch, 1-Inch and 1-1/8-Inch, and small and large alignment slots
  • Alignment slot to tighten and loosen most pole hardware
  • 7/16-Inch hex quick-change adapter included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.95/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    7.7500 in
  • Socket Size
    3/4 in, 1 in, 1-1/8 in

Details

  • Finish Coating
    Color Coded
  • Material
    Steel
  • Socket Points
    4 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)