Motion
S5118PRS
Lineman's Tool Pouch
Mi Item #05694037
MFR #S5118PRS
Price$86.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Tool Pouch
Mi Item #05694037
MFR #S5118PRS

Mfr description
S5118PRS TOOL HOLDER - PLIERS, RULE &
  • Leather construction
  • 3 pockets for pliers, folding rule and screwdriver
  • Has a two-way knife snap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.33/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    13 in
  • Weight
    0.56 lbs
  • Width
    2 in

Details

  • Features & Benefits
    • Leather construction • 3 pockets for pliers, folding rule and screwdriver • Has a two-way knife snap • Riveted to assure long life • Holds 7-Inch (178 mm), 8-Inch (203 mm) and 9-Inch (229 mm) side-cutting pliers, most screwdrivers, 6-Foot (1.83 m) folding rules, and open end wrenches from 9/16-Inch (14 mm) to 13/16-Inch (21 mm)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)