1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV001-081
Punchdown Screwdriver Multi-Tool
Mi Item #
05694057
MFR #
VDV001-081
Price
$43.05
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC VDV001-081
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV001-081
Punchdown Screwdriver Multi-Tool
Mi Item #
05694057
MFR #
VDV001-081
Mfr description
VDV001-081 PUNCHDOWN/MULTI-SCREWDRIVER 8
Punchdown Screwdriver Multi-Tool terminates and cuts wire in one step with 110/66 combination cut-type punchdown blade and its precision ground cutting edge
Non-impact wire termination
Machine-tooled steel bits for superior strength
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$43
.05
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Length
8 in
Weight
0.588 lbs
Width
1 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items