1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV027-813
VDV027-813 LAN INSTALLER STARTER KIT -
Mi Item #
05694062
MFR #
VDV027-813
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
KLEIN TOOLS INC VDV027-813
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV027-813
VDV027-813 LAN INSTALLER STARTER KIT -
Mi Item #
05694062
MFR #
VDV027-813
Mfr description
VDV027-813 LAN INSTALLER STARTER KIT -
Includes the tools needed to prepare and connect 66-type and 110-type punchdown terminal blocks
Durable nylon tool pouch designed specifically for punchdown installation tools
Two additional pockets hold a screwdriver and common AA battery flashlight
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
2.25 in
Length
12.5 in
Weight
0.88 lbs
Width
6.75 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items