1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV110-046
KATAPULT® Wire Stripper Replacement Blade Set, RG6
MI ITEM #
05694066
MFR #
VDV110-046
Price
$22.95
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC VDV110-046
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV110-046
KATAPULT® Wire Stripper Replacement Blade Set, RG6
MI ITEM #
05694066
MFR #
VDV110-046
Mfr description
VDV110-046 KATAPULT® WIRE STRIPPER -
RG6 coaxial cable replacement blades
Removes up to 1-Inch (2.4 cm) in length of insulation layer (jacket layer) in one step
Precision machined for long life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$22
.95
/each
Add to Cart
Specifications
Dimensions
Height
0.09 in
Length
2.925 in
Weight
0.01 lbs
Width
1.08 in
Details
Number Of Pieces
1
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items