Motion
VDV201-040

KLEIN TOOLS INC
VDV201-040

Crimp Die Set for RG58/RG59, RG62, RG174, FO
MI ITEM #05694072
MFR #VDV201-040
List Price$36.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV201-040

Crimp Die Set for RG58/RG59, RG62, RG174, FO
MI ITEM #05694072
MFR #VDV201-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.34/each for your price

Overview

Mfr description
VDV201-040 DIE SET FOR VDV200-010 -
  • Die set only
  • For Klein Tools Cat. No. VDV200-010 (sold separately)
  • Induction hardened high-carbon steel for durability and long life
  • Precise nest dimensions ensure accurate terminations that meet or exceed common standards
  • Crimp die for use with crimp connectors
  • Not for use with compression connectors

Specifications

  • Height
    0.675 in
  • Length
    1.575 in
  • Weight
    0.126 lbs
  • Width
    2.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text