Motion
VDV201-042

KLEIN TOOLS INC
VDV201-042

Die Set for RG174/179/Belden 8218 and Fiber Optic
MI ITEM #05694073
MFR #VDV201-042
Your Price$27.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV201-042

Die Set for RG174/179/Belden 8218 and Fiber Optic
MI ITEM #05694073
MFR #VDV201-042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.53/each(List $34.42)

Overview

Mfr description
VDV201-042 DIE SET FOR VDV200-010 - RG17
  • For use with Klein VDV200-010 Ratcheting Crimping Frame
  • Designed for RG174/179/Belden 8218 and Fiber Optic Connectors
  • Dimensions: 0.042-Inch/0.068-Inch/0.078-Inch/0.128-Inch/0.151-Inch/0.178-Inch
  • Durable construction
  • Die set only
  • Crimp die for use with crimp connectors
  • Not for use with compression connectors

Specifications

  • Height
    0.36 in
  • Length
    2.7 in
  • Weight
    0.135 lbs
  • Width
    1.35 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text