Motion
VDV205-036

KLEIN TOOLS INC
VDV205-036

Crimper Die, Non-Ins, Open Barrel, AWG 10-20
MI ITEM #05694074
MFR #VDV205-036
Price$38.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV205-036

Crimper Die, Non-Ins, Open Barrel, AWG 10-20
MI ITEM #05694074
MFR #VDV205-036

Mfr description
VDV205-036 DIE SET FOR VDV200-010 - NON-
  • Precise nest dimensions ensure accurate crimper terminations that meet or exceed common standards
  • Die Set only
  • Weight: 1.6 ounces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.26/each

Specifications

Dimensions

  • Height
    0.45 in
  • Length
    2.7 in
  • Weight
    0.135 lbs
  • Width
    0.9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)