Motion
VDV205-039

KLEIN TOOLS INC
VDV205-039

Die Set Pin Term, Ins or Non-Ins Ferrule
MI ITEM #05694075
MFR #VDV205-039
List Price$36.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV205-039

Die Set Pin Term, Ins or Non-Ins Ferrule
MI ITEM #05694075
MFR #VDV205-039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.34/each for your price

Overview

Mfr description
VDV205-039 DIE SET FOR VDV200-010 - INS.
  • Precise nest dimensions ensure accurate terminations that meet or exceed common standards
  • Die Set only
  • Weight: 2.4 ounces
  • Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product
  • Additional, optional die sets include: VDV211-038 (RG 58/59/62); VDV201-040 (RG58/59/62/174 Fiber Optic); VDV211-041 (RG58/59/62/6); VDV201-042 (RG174/179/Belden 8218 and Fiber Optic); VDV211-043 (RG8/11/174/179/213

Specifications

  • Height
    0.36 in
  • Length
    2.52 in
  • Weight
    0.135 lbs
  • Width
    3.33 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text