Motion
VDV211-038

KLEIN TOOLS INC
VDV211-038

Crimp Die Set, RG58, RG59, RG6, RG62
MI ITEM #05694078
MFR #VDV211-038
List Price$34.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV211-038

Crimp Die Set, RG58, RG59, RG6, RG62
MI ITEM #05694078
MFR #VDV211-038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.42/each for your price

Overview

Mfr description
VDV211-038 DIE SET FOR VDV200-010 - HEX
  • Hex Crimp RG6/58/59/62 Coaxial Cable
  • Precise dimensions ensure accurate terminations that meet or exceed common standards
  • Die Set only
  • Durable construction
  • Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product
  • Weight: 1.6 ounces

Specifications

  • Height
    0.675 in
  • Length
    1.35 in
  • Weight
    0.108 lbs
  • Width
    1.8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text