Motion
VDV211-041

KLEIN TOOLS INC
VDV211-041

Crimp Die Set, RG58, RG59, RG6, RG62
MI ITEM #05694079
MFR #VDV211-041
List Price$36.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV211-041

Crimp Die Set, RG58, RG59, RG6, RG62
MI ITEM #05694079
MFR #VDV211-041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.34/each for your price

Overview

Mfr description
VDV211-041 DIE SET FOR VDV200-010 - HEX
  • Hex Crimp RG6/58/59/62 Coaxial Cable
  • Die Set only
  • Durable construction
  • Precise dimensions ensure accurate terminations that meet or exceed common standards
  • Additional die sets include: VDV211-038 (RG 58/59/62);VDV205-039 (Pin Terminal Insulated or Non-Insulated Ferrule AW12-22); VDV201-040 (RG58/59/62/174 Fiber Optic); VDV201-042 (RG174/179/Belden 8218 and Fiber Optic); VDV211-043 (RG8/11/174/179/213)
  • Weight: 1.6 ounces

Specifications

  • Height
    0.54 in
  • Length
    2.7 in
  • Weight
    0.18 lbs
  • Width
    1.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text