1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV212-034
Crimp Die Set CATV F Connects, RG59, RG6
MI ITEM #
05694082
MFR #
VDV212-034
Price
$34.42
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC VDV212-034
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV212-034
Crimp Die Set CATV F Connects, RG59, RG6
MI ITEM #
05694082
MFR #
VDV212-034
Mfr description
VDV212-034 DIE SET FOR VDV200-010 - CATV
For use with Klein VDV200-010 Replacement Ratcheting Crimping Frame
Designed for Hex Crimp RG59/RG6 Coaxial Cable F-Connectors
Dimensions: 0.255-Inch/0.320-Inch/0.350-Inch
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$34
.42
/each
Add to Cart
Specifications
Dimensions
Height
0.36 in
Length
2.7 in
Weight
0.135 lbs
Width
1.125 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items