Overview
Mfr description
VDV427-015-SEN PUNCHDOWN TOOL BLADE - 11
- Compatible with Impact Punchdown Tool (VDV427-013). and other bayonet style (twist and lock) socket punchdown tools
- Terminate cable in variety of cross-connect panels, blocks and keystone jacks
- Induction hardened high carbon steel for durability and long life
- Reversible blades with termination/cutting ends and termination only ends
- Precision ground cutting-edge for clean, precise wire termination
- Also for use with other bayonet style (twist and lock) socket punchdown tools
- Blade is two inches long
Specifications
- Height0.0000
- Length0.0000
- Weight0.1 lbs
- Width0.0000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data