Specifications
Dimensions
- Height1.4 in
- Length3 in
- Weight0.119 lbs
- Width3.3 in
Details
- Accessory TypeLanMap™ Kit
- For Use WithScout Pro™ Series VDV501-851, -852, -853, 823, -824, -825, -826, -827, Commander Series VDV501-282, -829 Testers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)