1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV812-615
Universal F Compression Connectors RG59 10-Pack
MI ITEM #
05694110
MFR #
VDV812-615
Price
$22.95
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC VDV812-615
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV812-615
Universal F Compression Connectors RG59 10-Pack
MI ITEM #
05694110
MFR #
VDV812-615
Mfr description
VDV812-615 COMPRESSION CONNECTOR -
Patented Universal Sleeve technology installs up to 2x faster than other compression connectors
Patented viewing windows in sleeve aid in proper seating
Fits most major brands of RG59 cable
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$22
.95
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Length
6 in
Weight
0.1 lbs
Width
3 in
Details
Connector Type
F-Connector
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items