Overview
Mfr description
VDV812-618 COMPRESSION CONNECTOR -
- Patented Universal Sleeve technology installs up to 2x faster than other compression connectors
- Patented viewing windows in sleeve aid in proper seating
- Fits most major brands of RG59 cable
- Fits multi-shield and plenum cables
- Solid brass construction with dark nickel plating
- Also available in a pack of 10 (Cat. No. VDV812-615)
Specifications
- Connector TypeF-Connector
- Height4 in
- Length3 in
- Weight0.1 lbs
- Width3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data