1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV813-613
Universal BNC Compression Connectors RG6-R6Q 35-Pack
MI ITEM #
05694119
MFR #
VDV813-613
Price
$137.72
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC VDV813-613
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV813-613
Universal BNC Compression Connectors RG6-R6Q 35-Pack
MI ITEM #
05694119
MFR #
VDV813-613
Mfr description
VDV813-613 COMPRESSION CONNECTOR -
Patented Universal Sleeve technology installs up to 5x faster than other compression connectors
Patented viewing windows in sleeve aid in proper seating
Fits most major brands of RG6/RG6Q quad shield cables
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$137
.72
/each
Add to Cart
Specifications
Dimensions
Height
5 in
Length
3 in
Weight
0.1 lbs
Width
3 in
Details
Connector Type
BNC Connector
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items