1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV813-619
Universal BNC Compression Connectors RG59 35-Pack
Mi Item #
05694123
MFR #
VDV813-619
Price
$131.60
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC VDV813-619
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV813-619
Universal BNC Compression Connectors RG59 35-Pack
Mi Item #
05694123
MFR #
VDV813-619
Mfr description
VDV813-619 COMPRESSION CONNECTOR -
Patented Universal Sleeve technology installs up to 2x faster than other compression connectors
Patented viewing windows in sleeve aid in proper seating
Fits most major brands of RG59 cables
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$131
.60
/each
Add to Cart
Specifications
Dimensions
Height
5 in
Length
3 in
Weight
0.1 lbs
Width
3 in
Details
Connector Type
BNC Connector
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items