Motion
VDV814-609

KLEIN TOOLS INC
VDV814-609

F-Splice Adapter 3 GHz, 10-Pack
MI ITEM #05694125
MFR #VDV814-609
Your Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV814-609

F-Splice Adapter 3 GHz, 10-Pack
MI ITEM #05694125
MFR #VDV814-609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.41/each(List $26.77)

Overview

Mfr description
VDV814-609 COAX ADAPTER - BARREL, FEMALE
  • High bandwidth (up to 3 GHz) for standard, high-definition and satellite applications
  • Patented gripping mechanism for optimal signal strength
  • <lt/>0.2 dB insertion loss to maintain signal strength
  • <gt/> 35 dB return loss for less picture distortion and faster signal speeds
  • 75 ohm capacity
  • Exceeds SCTE standard

Specifications

  • Connector Type
    F-Connector
  • Height
    0.25 in
  • Length
    0.25 in
  • Weight
    0.2 lbs
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought